Motion
C80553
Corner Radiu End Mill - CEM-V2-5R-TA Series, Carbide Material
Mi Item #12488529
MFR #C80553
Price$139.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - CEM-V2-5R-TA Series, Carbide Material
Mi Item #12488529
MFR #C80553

Mfr description
C80553 7/16X7/16X5/8X2-1/2 5FLT VI 0.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.58/each

Specifications

Dimensions

  • Shank Diameter  
    0.4375 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    CEM-V2-5R-TA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)