Motion
C80586
Corner Radiu End Mill - Carbide Material, 0.6250 in Mill Diameter, 2.2500 in Length of Cut
Mi Item #12488589
MFR #C80586
Price$431.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material, 0.6250 in Mill Diameter, 2.2500 in Length of Cut
Mi Item #12488589
MFR #C80586

Mfr description
C80586 5/8X5/8X2-1/4X5 5FLT VI 0.090 CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.32/each

Specifications

Dimensions

  • Corner Radius  
    0.0900 in
  • Length of Cut  
    2.2500 in
  • Mill Diameter  
    0.6250 in
  • Shank Diameter  
    0.6250 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)