Motion
C80592
Corner Radiu End Mill - Carbide Material
Mi Item #12488601
MFR #C80592
Price$425.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material
Mi Item #12488601
MFR #C80592

Mfr description
C80592 3/4X3/4X1-1/2X4 5FLT VI 0.060 CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.46/each

Specifications

Dimensions

  • Shank Diameter  
    0.7500 in

Details

  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)