Motion
C80614
Corner Radiu End Mill - Carbide Material, 1.0000 in Mill Diameter, 3.0000 in Length of Cut
Mi Item #12488646
MFR #C80614
Price$1,058.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material, 1.0000 in Mill Diameter, 3.0000 in Length of Cut
Mi Item #12488646
MFR #C80614

Mfr description
C80614 1X1X3X6 5FLT VI 0.125 CR - AP/MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.41/each

Specifications

Dimensions

  • Corner Radius  
    0.1250 in
  • Length of Cut  
    3.0000 in
  • Mill Diameter  
    1.0000 in
  • Shank Diameter  
    1.0000 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Variable Index
    True
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)