Motion
C80937
Ball End Mill - CEM-SE-2B-TA Series, Carbide Material, 0.2500 in Shank Dia.
Mi Item #12488678
MFR #C80937
Price$97.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-2B-TA Series, Carbide Material, 0.2500 in Shank Dia.
Mi Item #12488678
MFR #C80937

Mfr description
C80937 1/4X1/4X1 1/8X3 2FLT GP BALL - T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.52/each

Specifications

Dimensions

  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Flute Type
    2 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    CEM-SE-2B-TA
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)