Motion
C80938
Ball End Mill - General Purpose Series, Carbide Material, 0.2500 in Shank Dia.
MI ITEM #12488679
MFR #C80938
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.2500 in Shank Dia.
MI ITEM #12488679
MFR #C80938

Mfr description
C80938 1/4X1/4X1 1/2X4 2FLT GP BALL - T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.25/each

Specifications

Dimensions

  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Flute Type
    2 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    General Purpose
  • Single Or Double End  
    Single End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)