Motion
C80941
Ball End Mill - CEM-SE-2B-TA Series, 0.2813 in Mill Dia., 0.8750 in Cutting Length, 0.3125 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #12488682
MFR #C80941
Price$84.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-2B-TA Series, 0.2813 in Mill Dia., 0.8750 in Cutting Length, 0.3125 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #12488682
MFR #C80941

Mfr description
C80941 9/32X5/16X7/8X2 1/2 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.11/each

Specifications

Dimensions

  • Length of Cut  
    0.8750 in
  • Mill Diameter  
    0.2813 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.3125 in

Details

  • Finish Coating
    TiAlN
  • Number Of Flutes  
    2
  • Series
    CEM-SE-2B-TA
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)