Motion
C80949
Ball End Mill - 0.3750 in Mill Dia., 1.7500 in Cutting Length, 0.3750 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12488690
MFR #C80949
Price$168.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.3750 in Mill Dia., 1.7500 in Cutting Length, 0.3750 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12488690
MFR #C80949

Mfr description
C80949 3/8X3/8X1 3/4X4 2FLT GP BALL - T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.22/each

Specifications

Dimensions

  • Length of Cut  
    1.7500 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.3750 in

Details

  • Finish Coating
    TiAlN
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)