Motion
C80953
Ball End Mill - General Purpose Series, Carbide Material, 0.4375 in Shank Dia.
MI ITEM #12488694
MFR #C80953
Price$229.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.4375 in Shank Dia.
MI ITEM #12488694
MFR #C80953

Mfr description
C80953 7/16X7/16X2X4 2FLT GP BALL - TIA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.88/each

Specifications

Dimensions

  • Shank Diameter  
    0.4375 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    General Purpose
  • Single Or Double End  
    Single End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)