Motion
C80972
Ball End Mill - General Purpose Series, Carbide Material, 1.0000 in Shank Dia.
Mi Item #12488713
MFR #C80972
Price$840.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 1.0000 in Shank Dia.
Mi Item #12488713
MFR #C80972

Mfr description
C80972 CEM-SE2B 1X1 1/2X4 2FL GP BALL-SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.95/each

Specifications

Dimensions

  • Shank Diameter  
    1.0000 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Material Grade
    Solid Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    General Purpose
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)