1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C81045
Carbide Material, Single End, 0.3750 in Mill Diameter, 2 Flutes, 1.1250 in Length of Cut
MI ITEM #
12488761
MFR #
C81045
Your Price
$75.40
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES C81045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C81045
Carbide Material, Single End, 0.3750 in Mill Diameter, 2 Flutes, 1.1250 in Length of Cut
MI ITEM #
12488761
MFR #
C81045
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$75.40
/each
(List
$86.71
)
Qty
Add to Cart
Overview
Mfr description
C81045 3/8X3/8X1 1/8X3 2FLT GP 0.000 CR
Specifications
Mill Diameter
0.3750 in
Mill Material
Carbide
Length of Cut
1.1250 in
Number Of Flutes
2
Shank Diameter
0.3750 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data