Motion
C81819
Carbide Material, Single End, 0.1250 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #12488862
MFR #C81819
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Material, Single End, 0.1250 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #12488862
MFR #C81819

Mfr description
C81819 1/8X1/8X1/2X1 1/2 4FLT GP 0.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.1250 in
  • Shank Diameter  
    0.1250 in

Details

  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)