Motion
C81847
Carbide Material, Single End, 0.2500 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
Mi Item #12488888
MFR #C81847
Price$43.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Material, Single End, 0.2500 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
Mi Item #12488888
MFR #C81847

Mfr description
C81847 1/4X1/4X3/4X2 1/2 4FLT GP 0.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.64/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.2500 in

Details

  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)