Motion
C83516
Ball End Mill - Carbide Material, 0.1250 in Shank Dia.
MI ITEM #12488977
MFR #C83516
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.1250 in Shank Dia.
MI ITEM #12488977
MFR #C83516

Mfr description
C83516 CEM-SE4B 3/32X3/8X1 1/2 4FL GP B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.27/each

Specifications

Dimensions

  • Shank Diameter  
    0.1250 in

Details

  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)