Motion
C83522
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.1250 in Mill Dia., 0.7500 in Cutting Length, 0.1250 in Shank Dia., 2.2500 in, 57.15 mm Overall Length
Mi Item #12488983
MFR #C83522
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.1250 in Mill Dia., 0.7500 in Cutting Length, 0.1250 in Shank Dia., 2.2500 in, 57.15 mm Overall Length
Mi Item #12488983
MFR #C83522

Mfr description
C83522 CEM-SE4B 1/8X3/4X2 1/4 4FL GP BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.48/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.1250 in
  • Overall Length
    2.2500 in, 57.15 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B-TA
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)