Motion
C83538
Ball End Mill - Carbide Material, 0.2500 in Shank Dia.
Mi Item #12488999
MFR #C83538
Price$97.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.2500 in Shank Dia.
Mi Item #12488999
MFR #C83538

Mfr description
C83538 CEM-SE4B 1/4X1 1/8X3 4FL GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.52/each

Specifications

Dimensions

  • Shank Diameter  
    0.2500 in

Details

  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)