Specifications
Dimensions
- Shank Diameter0.3125 in
Details
- Center CuttingYes
- Finish CoatingTiAlN
- MaterialCarbide
- Material GradeSolid Carbide
- Mill MaterialCarbide
- Number Of Flutes4
- SeriesGeneral Purpose
- Single Or Double EndSingle End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)