Motion
C83551
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.3750 in Mill Dia., 1.5000 in Cutting Length, 0.3750 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #12489012
MFR #C83551
Price$223.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.3750 in Mill Dia., 1.5000 in Cutting Length, 0.3750 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #12489012
MFR #C83551

Mfr description
C83551 CEM-SE4B 3/8X1 1/2X6 4FL GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.06/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B-TA
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)