Motion
C83557
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.4375 in Mill Dia., 2.0000 in Cutting Length, 0.4375 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12489018
MFR #C83557
Price$227.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.4375 in Mill Dia., 2.0000 in Cutting Length, 0.4375 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12489018
MFR #C83557

Mfr description
C83557 CEM-SE4B 7/16X2X4 4FL GP BALL-SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.55/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    0.4375 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.4375 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)