Motion
C83569
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.6250 in Shank Dia.
Mi Item #12489030
MFR #C83569
Price$555.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B-TA Series, Carbide Material, 0.6250 in Shank Dia.
Mi Item #12489030
MFR #C83569

Mfr description
C83569 CEM-SE4B 5/8X3X6 4FL GP BALL-SCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.20/each

Specifications

Dimensions

  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Flute Type
    4 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B-TA
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)