Motion
C83570
Ball End Mill - General Purpose Series, Carbide Material, 0.7500 in Shank Dia.
Mi Item #12489031
MFR #C83570
Price$451.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.7500 in Shank Dia.
Mi Item #12489031
MFR #C83570

Mfr description
C83570 CEM-SE4B 3/4X1X3 4FL GP BALL-SCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.32/each

Specifications

Dimensions

  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    General Purpose
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)