Motion
C86103
Spiral Point Tap - PRO-861SP Series, HSS-E Material, TiAlN Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #12489134
MFR #C86103
Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PRO-861SP Series, HSS-E Material, TiAlN Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #12489134
MFR #C86103

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.34/each

Specifications

Dimensions

  • Thread Length  
    0.6900 in | 17.50 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Through Hole
  • Finish Coating
    TiAlN
  • Material
    HSS-E
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    PRO-861SP
  • Tap Style
    Spiral Point
  • Tap Type
    High Performance
  • Thread Standard
    UNC
Help us improve this product

Overview

Mfr description
C86103 4-40 NC HSSE 2B 3FLT PLG TIALN UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought