Motion
C86210
Spiral Point Tap - PER-862SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNC
MI ITEM #12489194
MFR #C86210
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PER-862SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNC
MI ITEM #12489194
MFR #C86210

Mfr description
C86210 10-24 NC HSSE 2B 3FLT PLG BLACK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Thread Length  
    1.0000 in | 25.40 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Black Oxide
  • Material
    HSS-E
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    PER-862SP
  • Tap Style
    Spiral Point
  • Tap Type
    High Performance
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)