Motion
C86232
Spiral Point Tap - Cast Iron, High Speed Steel - E, Stainless Steel, Steel Material, Black Oxide Finish/Coating, 4 Flutes, UNC
Mi Item #12489216
MFR #C86232
Price$328.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Cast Iron, High Speed Steel - E, Stainless Steel, Steel Material, Black Oxide Finish/Coating, 4 Flutes, UNC
Mi Item #12489216
MFR #C86232

Mfr description
C86232 1"-8 NC HSSE 2B 4FLT PLG BLACK OX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.55/each

Specifications

Dimensions

  • Thread Length  
    1.4400 in | 36.57 mm
  • Thread Size
    1.0000 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Cast Iron, High Speed Steel - E, Stainless Steel, Steel
  • Number Of Flutes  
    4
  • Tap Style
    Spiral Point
  • Tap Type
    Stainless Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)