Motion
C86233
Spiral Point Tap - Cast Iron, High Speed Steel - E, Stainless Steel, Steel Material, Black Oxide Finish/Coating, 4 Flutes, UNF
Mi Item #12489217
MFR #C86233
Price$340.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Cast Iron, High Speed Steel - E, Stainless Steel, Steel Material, Black Oxide Finish/Coating, 4 Flutes, UNF
Mi Item #12489217
MFR #C86233

Mfr description
C86233 1"-12 NF HSSE 2B 4FLT PLG BLACK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.70/each

Specifications

Dimensions

  • Thread Length  
    1.4400 in | 36.57 mm
  • Thread Size
    1.0000 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Cast Iron, High Speed Steel - E, Stainless Steel, Steel
  • Number Of Flutes  
    4
  • Tap Style
    Spiral Point
  • Tap Type
    Stainless Steel
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)