Motion
C89679
Reduced Shank Drill Bit - 7/64 in, Solid Carbide Material, 2.0000 in, 50.80 mm OAL
Mi Item #12489579
MFR #C89679
Price$48.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 7/64 in, Solid Carbide Material, 2.0000 in, 50.80 mm OAL
Mi Item #12489579
MFR #C89679

Mfr description
C89679 CARB STUB DRILL 118 DEG 4 FACET P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.38/each

Specifications

Dimensions

  • Diameter
    0.1094 in, 2.78 mm
  • Drill Bit Size
    7/64 in
  • Drilling Depth
    0.6250 in, 15.87 mm
  • Flute Length
    5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Stub Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Grade
    Solid Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    1767
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)