Motion
C94569
Countersink - 82 ° Angle, 0.3125 in Shank Dia., Cobalt Steel Material
Mi Item #12489776
MFR #C94569
Price$59.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 0.3125 in Shank Dia., Cobalt Steel Material
Mi Item #12489776
MFR #C94569

Mfr description
C94569 82 DEG CSINK 1/2 X 1-3/4 OAL X 5/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.14/each

Specifications

Dimensions

  • Included Angle
    82 °
  • Overall Length
    1.7500 in, 44.45 mm
  • Shank Diameter
    0.3125 in

Details

  • Centerline Angle
    82 °
  • Countersink Angle
    82 °
  • Countersink Material
    Cobalt Steel
  • Material
    Cobalt Steel
  • Material Grade
    Cobalt Steel
  • Series
    CLE-LINE 3001
  • Shank Material
    Cobalt Steel
  • Type
    Zero Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)