Motion
C94575
Countersink - 90 ° Angle, 0.2500 in Shank Dia., Cobalt Steel Material
Mi Item #12489782
MFR #C94575
Price$49.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 0.2500 in Shank Dia., Cobalt Steel Material
Mi Item #12489782
MFR #C94575

Mfr description
C94575 90 DEG CSINK 3/8 X 1-3/4 OAL X 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.39/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Overall Length
    1.7500 in, 44.45 mm
  • Shank Diameter
    0.2500 in

Details

  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Material
    Cobalt Steel
  • Material
    Cobalt Steel
  • Material Grade
    Cobalt Steel
  • Series
    CLE-LINE 3001
  • Shank Material
    Cobalt Steel
  • Type
    Zero Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)