Motion
C94587
Countersink - 100 ° Angle, 0.5000 in Shank Dia., Cobalt Steel Material
Mi Item #12489794
MFR #C94587
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 100 ° Angle, 0.5000 in Shank Dia., Cobalt Steel Material
Mi Item #12489794
MFR #C94587

Mfr description
C94587 100 DEG CSINK 1-1/4 X 3-1/8 OAL X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Included Angle
    100 °
  • Overall Length
    3.1250 in, 79.38 mm
  • Shank Diameter
    0.5000 in

Details

  • Centerline Angle
    100 °
  • Countersink Angle
    100 °
  • Countersink Material
    Cobalt Steel
  • Material
    Cobalt Steel
  • Material Grade
    Cobalt Steel
  • Series
    CLE-LINE 3001
  • Shank Material
    Cobalt Steel
  • Type
    Zero Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)