Specifications
Dimensions
- Overall Length1.6600 in, 42.16 mm
- Thread Length1.6600 in | 42.16 mm
Details
- ChamferPlug
- Coolant DeliveryThrough Hole
- Finish CoatingHard Lube
- MaterialHSS-E
- Material ApplicationCast Iron, Stainless Steel, Steel
- Number Of Flutes3
- SeriesPER-960SP
- Tap StyleSpiral Point
- Tap TypeStainless Steel
- Thread StandardUNC
- Through CoolantYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)