Motion
C96006
High Speed Steel Cobalt Material, Hard Lube Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #12490146
MFR #C96006
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Cobalt Material, Hard Lube Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #12490146
MFR #C96006

Mfr description
C96006 6-32 NC HSSE 2B 3FLT PLG HARDLUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.46/each

Specifications

Dimensions

  • Thread Size
    6.0000

Details

  • Chamfer
    Plug
  • Finish Coating
    Hard Lube
  • Material
    High Speed Steel Cobalt
  • Number Of Flutes  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)