Motion
C96007
Spiral Point Tap - PER-960SP Series, HSS-E Material, Hard Lube Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490147
MFR #C96007
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PER-960SP Series, HSS-E Material, Hard Lube Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490147
MFR #C96007

Mfr description
C96007 6-40 NF HSSE 2B 3FLT PLG HARDLUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.46/each

Specifications

Dimensions

  • Thread Length  
    2.0000 in | 50.80 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Hard Lube
  • Material
    HSS-E
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    PER-960SP
  • Tap Style
    Spiral Point
  • Tap Type
    Stainless Steel
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)