Specifications
Dimensions
- Thread Length0.7500 in | 19.05 mm
- Thread Size14.29 mm
Details
- ChamferPlug
- Coolant DeliveryThrough Hole
- Finish CoatingHard Lube
- MaterialHSS-E
- Material ApplicationCast Iron, Stainless Steel, Steel
- Number Of Flutes3
- SeriesPER-960SP
- Tap StyleSpiral Point
- Tap TypeStainless Steel
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)