Motion
C96025
Spiral Point Tap - PER-960SP Series, HSS-E Material, Hard Lube Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490165
MFR #C96025
Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PER-960SP Series, HSS-E Material, Hard Lube Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490165
MFR #C96025

Mfr description
C96025 9/16-18 NF HSSE 2B 3FLT PLG HARDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.62/each

Specifications

Dimensions

  • Thread Length  
    0.8750 in | 22.23 mm
  • Thread Size
    14.29 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Hard Lube
  • Material
    HSS-E
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    PER-960SP
  • Tap Style
    Spiral Point
  • Tap Type
    Stainless Steel
  • Thread Standard
    UNF
  • Through Coolant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)