Motion
5/16-24 UNF DIN HSSE 3FLT UNI SPPT 2B Black Oxide

GREENFIELD INDUSTRIES
5/16-24 UNF DIN HSSE 3FLT UNI SPPT 2B Black Oxide

Spiral Point Tap - PRO-961SP Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490208
MFR #5/16-24 UNF DIN HSSE 3FLT UNI SPPT 2B Black Oxide
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
5/16-24 UNF DIN HSSE 3FLT UNI SPPT 2B Black Oxide

Spiral Point Tap - PRO-961SP Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12490208
MFR #5/16-24 UNF DIN HSSE 3FLT UNI SPPT 2B Black Oxide

Mfr description
C96117 5/16-24 NF HSSE 2B 3FLT PLG BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Overall Length
    3.5433 in, 90 mm
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    1.3780 in | 35 mm
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E
  • Material Application
    Aluminum, Hardened Material, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    PRO-961SP
  • Tap Style
    Spiral Point Tap
  • Tap Type
    Machine Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNF
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)