Motion
C96130
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 4 Flutes, UNC
Mi Item #12490221
MFR #C96130
Price$244.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 4 Flutes, UNC
Mi Item #12490221
MFR #C96130

Mfr description
C96130 7/8-9 NC HSSE 2B 4FLT PLG BLACK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.40/each

Specifications

Dimensions

  • Thread Length  
    2.3620 in | 59.99 mm
  • Thread Size
    22.22 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Black Oxide
  • Material
    HSS-E
  • Number Of Flutes  
    4
  • Series
    PRO-961SP
  • Tap Style
    Spiral Point
  • Tap Type
    Universal
  • Thread Standard
    UNC
  • Through Coolant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)