Motion
C96132
Spiral Point Tap - High Speed Steel - E Material, Black Oxide Finish/Coating, 4 Flutes, UNC
MI ITEM #12490223
MFR #C96132
Price$328.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - High Speed Steel - E Material, Black Oxide Finish/Coating, 4 Flutes, UNC
MI ITEM #12490223
MFR #C96132

Mfr description
C96132 1"-8 NC HSSE 2B 4FLT PLG BLACK OX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.55/each

Specifications

Dimensions

  • Thread Length  
    2.5200 in | 64 mm
  • Thread Size
    1.0000 in

Details

  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel - E
  • Number Of Flutes  
    4
  • Tap Style
    Spiral Point
  • Tap Type
    Universal
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)