Motion
C96134
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, Metric
MI ITEM #12490225
MFR #C96134
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, Metric
MI ITEM #12490225
MFR #C96134

Mfr description
C96134 M3 X 0.5 HSSE 6H 3FLT PLG BLACK O
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.99/each

Specifications

Dimensions

  • Thread Length  
    0.7480 in | 19 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Black Oxide
  • Material
    HSS-E
  • Number Of Flutes  
    3
  • Series
    PRO-961SP
  • Tap Style
    Spiral Point
  • Tap Type
    Multi-Purpose
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)