Motion
C96135
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, Metric
Mi Item #12490226
MFR #C96135
Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PRO-961SP Series, HSS-E Material, Black Oxide Finish/Coating, Plug Chamfer, 3 Flutes, Metric
Mi Item #12490226
MFR #C96135

Mfr description
C96135 M3.5 X 0.6 HSSE 6H 3FLT PLG BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.31/each

Specifications

Dimensions

  • Thread Length  
    0.7870 in | 19.99 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Black Oxide
  • Material
    HSS-E
  • Number Of Flutes  
    3
  • Series
    PRO-961SP
  • Tap Style
    Spiral Point
  • Tap Type
    High Performance
  • Thread Limit/Fit  
    6H
  • Thread Standard
    Metric
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)