Motion
C96140
High Speed Steel Cobalt Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #12490231
MFR #C96140
Your Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Cobalt Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #12490231
MFR #C96140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.98/each(List $40.22)

Overview

Mfr description
C96140 M8 X 1.0 HSSE 6H 3FLT PLG BLACK O

Specifications

  • Material
    High Speed Steel Cobalt
  • Finish Coating
    Steam Oxide
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text