Motion
CHK02
Combination Hand Tool Set - 9 Pcs
Mi Item #12490511
MFR #CHK02
Price$77.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 9 Pcs
Mi Item #12490511
MFR #CHK02

Mfr description
CHK02 CHK 9 PC LOCKSMITHS KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.59/each

Specifications

Details

  • Accessories
    Mandrels, Adaptor
  • Additional Details
    9-piece Locksmiths Kit includes two mandrels and one adaptor, Cutting Depth, 1-7/8 in (48 mm), Backing Plate Thickness, 3/16 in (5 mm), Kerf, 0.050 in
  • Includes
    9-piece Locksmiths Kit includes two mandrels and one adaptor
  • Manufacturer Catalog Number
    CHK02
  • Measurement Type
    Mixed
  • Number Of Tools In Set
    9
  • Specific Tools Included
    Hole Saws, Mandrels, Adaptor
  • Tool Kit Type
    Locksmith's Kit
  • Tool Set General Category
    Hole Saw Kit
  • Tool Set Specific Type
    Locksmith's Kit
  • Tool Type
    Hole Saw Kit
  • Tool Type Included
    Hole Saw, Mandrel, Adaptor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)