Specifications
Details
- Manufacturer Catalog NumberCHK05
- Measurement TypeMetric
- Number Of Tools In Set9
- Specific Tools IncludedHolesaw
- Tool Kit TypeMetric
- Tool Set General CategoryMixed Hand Tool Set
- Tool Set Specific TypeMetric
- Tool TypeTool Kit
- Tool Type IncludedHolesaw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)