Motion
11027
Aircraft & Extra Long Drill Bit - 29/64 in, High Speed Steel, 4-3/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12490558
MFR #11027
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 29/64 in, High Speed Steel, 4-3/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12490558
MFR #11027

Mfr description
11027 29/64 6 IN A/C EXTENSION DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    29/64 in
  • Drilling Depth
    4.1875 in, 106.36 mm
  • Flute Length  
    4-3/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    1.8125 in, 46.04 mm
  • Step Increments
    1

Details

  • Bit Type
    Aircraft Extension Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    906
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    Aircraft Extension
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)