Overview
Mfr description
F-2420-C629 90 FLANGE 6000 PSI SAE J518
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353124727
- Product Types90° Flange 6000 PSI SAE J518 Code 62
- UPC_NO822353124727
- Maximum Operating Pressure6000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data