Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
ABT6KST-32 ALFABIOTECH ABT6KST HYDRAULIC

Hydraulic Hose - 2 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12490640
MFR #ABT6KST-32 ALFABIOTECH ABT6KST HYDRAULIC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ABT6KST-32 ALFABIOTECH ABT6KST HYDRAULIC

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5000 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    822353123546
  • Hose Dash Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text