Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3KST-12 Alfatech 3000 1.09 in. OD Supertuff Hydraulic Hose
MI ITEM #12490643
MFR #AT3KST-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AT3KST-12 ALFATECH 3000 SUPERTUFF HYDRAU

Specifications

  • Additional Details
    Single and double compact wire braid hydraulic hose with SUPERTUFF cover - AT3KST AT3KST - Single or double wire braid. Meets or exceeds SAE 100 R17. MSHA IC-152/7 approved flame resistance
  • Application
    Medium pressure service with petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Product Types
    Alfatech 3000 Supertuff Hydraulic Hose
  • Type
    Double Steel Wire Braid
  • Manufacturer Upc Number
    822353173732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text