Motion
AR100R050-NH100

KURIYAMA OF AMERICA
AR100R050-NH100

AR100R050-NH100 Armored Reel™ 50 ft Available Lengths and NST Coupling Type Fire Hose
Mi Item #12490648
MFR #AR100R050-NH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AR100R050-NH100

AR100R050-NH100 Armored Reel™ 50 ft Available Lengths and NST Coupling Type Fire Hose
Mi Item #12490648
MFR #AR100R050-NH100

Mfr description
AR100R050-NH100 ARMORED REEL FIRE HOSES
  • Armored Reel™ is a one-inch, polyester jacketed, lightweight semi rigid hose, intended to replace the heavy rubber hose traditionally used as a booster line. Like booster line, Armored Reel™ can be charged while on the reel. Meets or exceeds National Fire Products Association (NFPA) 1961 Standard on Fire Hose (current edition).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Suitable for use and recommended for skid units, booster reels, industrial reels, forestry and wildland applications.
  • Burst Pressure
    900 psi
  • Product Types
    Armored Reel™ Fire Hoses
  • Type
    Fire Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)