Motion
AR100R150-NH100

KURIYAMA OF AMERICA
AR100R150-NH100

AR100R150-NH100 Armored Reel™ 150 ft Available Lengths and NST Coupling Type Fire Hose
MI ITEM #12490650
MFR #AR100R150-NH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AR100R150-NH100

AR100R150-NH100 Armored Reel™ 150 ft Available Lengths and NST Coupling Type Fire Hose
MI ITEM #12490650
MFR #AR100R150-NH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR100R150-NH100 ARMORED REEL FIRE HOSES
  • Armored Reel™ is a one-inch, polyester jacketed, lightweight semi rigid hose, intended to replace the heavy rubber hose traditionally used as a booster line. Like booster line, Armored Reel™ can be charged while on the reel. Meets or exceeds National Fire Products Association (NFPA) 1961 Standard on Fire Hose (current edition).

Specifications

  • Product Types
    Armored Reel™ Fire Hoses
  • Type
    Fire Hose
  • Application
    Suitable for use and recommended for skid units, booster reels, industrial reels, forestry and wildland applications.
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text