Motion
AL200Y100-NH150

KURIYAMA OF AMERICA
AL200Y100-NH150

AL200Y100-NH150 Armtex® Attack Lite™ 100 ft Available Lengths, 2 in. Size, and NST Coupling Type Yellow Lightweight Lined Fire Hose
MI ITEM #12490814
MFR #AL200Y100-NH150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AL200Y100-NH150

AL200Y100-NH150 Armtex® Attack Lite™ 100 ft Available Lengths, 2 in. Size, and NST Coupling Type Yellow Lightweight Lined Fire Hose
MI ITEM #12490814
MFR #AL200Y100-NH150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL200Y100-NH150 ARMTEX ATTACK LITE LIG
  • High Burst Rating - 1,200 psi up to 3" diameter. Superior Performance - Very low friction loss. ARMTEX® ATTACK LITE™ is available in the sizes of 1 1/2", 1 3/4", 2", 2 1/2" and 3". Packs Tight - KFP's best packing and easiest to fold double-jacket hose. Maintenance Free - Immune to mildew and rot. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). 10-year warranty.

Specifications

  • Product Types
    Armtex® Attack Lite™ Lightweight All-Polyester Double Jacket Polyurethane Lined Fire Hoses
  • Type
    Fire Hose
  • Application
    Municipal fire departments Industrial fire brigades High rise packs
  • Burst Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought