Overview
Mfr description
AA250W050-NH250 ARMTEX ATTACK LIGHTWEI
- High Burst Rating - 1,200 psi up to 3" diameter. Superior Performance: Very low friction loss. ARMTEX® ATTACK™ is available in the sizes of 1 1/2", 1 3/4", 2", 2 1/2" and 3". Packs Tight - KFP's best packing and easiest to fold double-jacket, rubber-lined hose. Maintenance Free - Immune to mildew and rot. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). 10-year warranty.
Specifications
- Product TypesArmtex® Attack™ Lightweight All-Polyester Double Jacket Rubber Lined Fire Hoses
- TypeFire Hose
- ApplicationMunicipal fire departments Industrial fire brigades Shipboard fire fighting
- Burst Pressure1200 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data